Shop LEVITON
Create Account
Mfg R50-515CV-LIT Vinyl Lighted Connector; Yellow
- Mfr # 7019193
- Zoro # G204009905
product price:Â
$
28.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7019193
- Zoro #
- G204009905
- UPC #
- 78477674864
- Country of Origin
- China
Description
Features
- Illuminated Cord Connector
- Residential grade, grounded, straight blade connector
- Ideal for indoor or outdoor use.
- A green neon light that indicates power is flowing through to the cord.
- Moisture, chemical, and abuse resistant.
- Rubber back stands up to rough use, protecting against dirt and moisture.
- Deep slotted, backed out terminal screws draw back wire clamps securely over stripped leads for maximum conductivity.
- 2-pole
- Material - EPTR Rubber
- Current Rating - 15A
- Voltage Rating - 125V
- Number Of Wires - 3 Wires
- Color - Yellow
- For use with - Plug Model
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.