This item is Discontinued.

This item is Discontinued.
NETWORK SYSTEM CABINET OR ENCLOSURE DIN RAIL RACK 3R, 15IN (Discontinued)
Mfr #
DINRK-A03
Zoro #
G3827705
UPC # 78477787151
Country of Origin Mexico
Category Voice & Data Communication Cabinets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DINRK-A03
- Zoro #
- G3827705
- UPC #
- 78477787151
- Country of Origin
- Mexico
Dimensions
- Height
- 5.50 in
- Width
- 22.25 in
- Depth
- 4.19 in
- Length
- 27.12 in
Details
- Application
- For use with GreenMAX® DRC room control system and other DIN rail components
- Color
- White
- Product Type
- Enclosure
- Standard
- ETL
- Type
- Medium
- Temperature Rating
- 32 to 122
- Mounting
- DIN Rail
- Cover Type
- Locking
- NEMA Rating
- IP10
Description
Din Rail Rack Mount Enclosure, (3) 15IN, 38CM Rails. Cabinet Dimensions 21IN, 54CM X25IN, 64CMX 4IN, 10cm. ETL, CETL, CE, & RCM Listed. Configured Solutions Are Available With Pre-installed Equipment, Contact
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.