Wall Mount Sensor, Occupancy, Hard Wired, White, 2,500 sq ft, Fluorescent, Incandescent

  • Mfr # ODWWV-IDW
  • Zoro # G604393444
product price: 
$
192.99
/ea
Free Shipping & Returns

Key Features

Use With - Motion Sensing and Dimming
Electronic Ballast, Incandescent Ballast, Magnetic Fluorescent Ballast
Installation Location
Wall Mount
Lighting Technology
Fluorescent, Incandescent
Sensing Technology
Passive Infrared (PIR)
Sensor Operation
Occupancy
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ODWWV-IDW
Zoro #
G604393444
UPC #
078477540060
Country of Origin
China

Dimensions

Minimum Mounting Height
8 ft
Maximum Mounting Height
10 ft
Overall Width
4.2 in
Overall Depth
1.57 in

Details

Item
Occupancy Sensor
Use With - Motion Sensing and Dimming
Electronic Ballast, Incandescent Ballast, Magnetic Fluorescent Ballast
Installation Location
Wall Mount
Lighting Technology
Fluorescent, Incandescent
Sensing Technology
Passive Infrared (PIR)
Sensor Operation
Occupancy
Load Rating @ 120V AC
15A (Incandescent, Electronic, Magnetic Fluorescent Ballast, 3/4 HP Motor)
Communication Method
Hard Wired
Color
White
Operating Voltage
120V AC, 230V AC, 277V AC
Maximum Coverage Area
2,500 sq ft
Standards
CEC Title 20/24 Complaint
Description/Special Features
Ambient Light Recognition, Maximum Reliability, Non-Volatile Memory, Walk-Through
Max. Capacity @ 120VAC
15 A (Incandescent Ballast, Electronic Ballast, 3/4 HP, Magnetic Fluorescent Ballast)
Includes
Power Base Adapter
Maximum Time Delay
30 min
Maximum Operating Temperature
104 Degrees F
Series
ODC; ODW
Minimum Time Delay
30 sec
Time Delay Adjustment Method
Automatic
Manufacturer Warranty
5 yr
Minimum Operating Temperature
32 Degrees F
Coverage Angle
360 Degrees
Technology
Passive Infrared
Neutral Wire Connection
Required
Time Delay
30 sec to 30 min
Coverage Angle - Motion Sensor
360 Degrees
Wire Color
White

Description

Occupancy Sensor, Sensing Technology Passive Infrared (PIR), Operating Voltage 120/230/277V AC, Maximum Coverage Area 2,500 sq ft, Maximum Mounting Height 10 ft, Load Rating @ 120V AC 15A (Incandescent, Electronic, Magnetic Fluorescent Ballast, 3/4 HP Motor), Communication Method Hard Wired, Color White, Includes Power Base Adapter, Sensor Operation Occupancy, Lighting Technology Fluorescent, Incandescent, Installation Location Wall, Standards CEC Title 20/24 Complaint

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.