This item is Discontinued.

This item is Discontinued.
Occupant Sensor Occ Sen Ceiling 500 M/T (Discontinued)
Mfr #
ODC05-MDW
Zoro #
G6276472
UPC # 78477539972
Country of Origin China
Category Occupancy Sensors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ODC05-MDW
- Zoro #
- G6276472
- UPC #
- 78477539972
- Country of Origin
- China
- Installation Location
- Ceiling Mount
- Color
- White
- Operating Voltage
- 120/277V AC
- Maximum Coverage Area
- 500 sq ft
- Time Delay
- 30 sec to 30 min Hz
- Type
- Passive Infrared;Ultrasonic
- Viewing Angle
- 277 V
- Temperature Rating
- 0 to +40 °C
- Standard
- CA Title 20 Complaint;UL 924;NEMA 410;UL (773A);NOM Certified;RoHS Complaint;NY LLC48 Complaint
- Control Output
- Automatic ON/OFF /Manual ON
- Amperage Rating
- 60 to 30 mA
- Enclosure Type
- NEMA 410
- Connection Type
- Wired
- Series
- Passive Infrared;Ultrasonic
- Application
- Commercial
- Environmental Conditions
- Storage Temperature (-26 DEG C to +71 DEG C );Operating Humidity (0 PCT to 95 PCT)
- Response Frequency
- 50/60 Hz
- Frequency
- 50/60Hz
- Sensing Technology
- Passive Infrared, Ultrasonic
Description
24 VDC, 8-12 Ft Ceiling Mounted, Multi-Tech Occupancy Sensor, Kitted with Power Base OPB15 to Complete a Self Contained Line Voltage Sensor, White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.