This item is Discontinued.

This item is Discontinued.
Panel Rec 3R Lid 16 Ser (Discontinued)
Mfr #
16S31-UB
Zoro #
G5698132
UPC # 78477718537
Country of Origin Mexico
Category Single Pole Devices
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16S31-UB
- Zoro #
- G5698132
- UPC #
- 78477718537
- Country of Origin
- Mexico
Dimensions
- Height
- 7.2500 in
- Width
- 7.25 in
- Length
- 5.00 in
Details
- Type
- Cam-Type
- Male/Female
- Male/Female
- Color
- Blue
- Material
- Thermoplastic, Stainless Steel
- Application
- Industrial Applications
- Standard
- UL 1691
- Number of Poles
- 1
Description
16 Series Panel Receptacle Encolsure with Automatic Closing Lid, Male/Female, Thermoplastic Housing and Cover, Stainless Steel Torsion Spring-Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.