This item is Discontinued.

This item is Discontinued.
Panel Rec 3R Lid 16 Ser (Discontinued)
Mfr #
16S31-UO
Zoro #
G5669904
UPC # 78477718520
Country of Origin Mexico
Category Wiring Device Parts & Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16S31-UO
- Zoro #
- G5669904
- UPC #
- 78477718520
- Country of Origin
- Mexico
Dimensions
- Width
- 7.25 in
- Length
- 5.00 in
- Height
- 7.2500 in
Details
- Item
- Receptacle Cover
- Housing Color
- Orange
- Cap Type
- No Cap or Cover
- Body Material
- Thermoplastic
- Standards
- UL 1691
- Number of Poles
- 1
- Application
- Sports, Entertainment, Movie Industry Theme Parks, Carnival Equipment Concert Venues, Conventio
- Suitable For Use With
- 16 Series Panel Receptacle
- Standard
- UL 1691
Description
16 Series Panel Receptacle Encolsure with Automatic Closing Lid, Male/Female, Thermoplastic Housing and Cover, Stainless Steel Torsion Spring-Orange
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.