This item is Discontinued.

This item is Discontinued.
PATCH PANEL ADPT MOD 6POS 6P6C (Discontinued)
Mfr #
40072-T6
Zoro #
G3817713
UPC # 78477126219
Country of Origin United States
Category Voice & Data Patch Panels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40072-T6
- Zoro #
- G3817713
- UPC #
- 78477126219
- Country of Origin
- United States
- Application
- Industrial Applications
- Type
- 6-Position Modular Adapter
- Connector
- 6-position / 6-conductor modular jack
Dimensions
- Height
- 0.62 in
- Width
- 6.00 in
- Length
- 4.00 in
Description
6-Position Modular Adapter, Converts Six Contacts Into A 6-Position, 6-Conductor Modular Jack, (Tap -6)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.