This item is Discontinued.

This item is Discontinued.
PATCH PANEL HDX FRAME 7' ACC 22 DKS (Discontinued)
Mfr #
F3168-22F
Zoro #
G3817354
UPC # 78477660799
Country of Origin United States
Category Voice & Data Patch Panels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F3168-22F
- Zoro #
- G3817354
- UPC #
- 78477660799
- Country of Origin
- United States
- Application
- Commercial Applications
- Type
- Fiber Distribution Frame
Dimensions
- Height
- 40.0000 in
- Width
- 24 in
- Length
- 40.0000 in
- Depth
- 21 in
Description
HDF3168 Fiber Distribution Frame 84"H x 24"W x 21"D, accepts up to (22) Decks. Frame does not qualify for prepaid freight program.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.