This item is Discontinued.

This item is Discontinued.
PATCH PANEL HDX FRAME CBL CLAMP KIT (Discontinued)
Mfr #
F3168-CCK
Zoro #
G3817905
UPC # 78477660812
Country of Origin United States
Category Voice & Data Patch Panels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F3168-CCK
- Zoro #
- G3817905
- UPC #
- 78477660812
- Country of Origin
- United States
- Finish
- Gray
- Application
- Commercial Applications
- Standard
- cULus 2416 Listed
- Type
- Cable Clamp Kit
Dimensions
- Height
- 1.00 in
- Width
- 8 in
- Length
- 7.00 in
Description
HDF3168 Cable Clamp Kit for install of additional fiber pre-terminated trunks. Use with HDF3168 Frame (F3168-22F).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.