This item is Discontinued.

This item is Discontinued.
PDU, Surge, Rack Mounted, 5-15R, 5-15P, 10 ft., Black (Discontinued)
Mfr #
P1040-10S
Zoro #
G4065976
UPC # 78477308882
Country of Origin Mexico
Category Power Strips & Plug Adapters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P1040-10S
- Zoro #
- G4065976
- UPC #
- 78477308882
- Country of Origin
- Mexico
Dimensions
- Cord Length
- 10 ft.
- Width
- 1.8"
- Dimensions
- 1.8 in L x 1.75 in W x 30 in H
- Depth
- 1.8"
- Height
- 30"
Description
Vertical Power Distribution Unit 120 Volt 15 Amp NEMA 5-15P Plug Type, 16 Receptacles with 10 ft. Power Cord, Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.