This item is Discontinued.

Leviton PDU, Surge, Rack Mounted, 5-15R, 5-15P, 12 ft., Black P1020-12S

PDU, Surge, Rack Mounted, 5-15R, 5-15P, 12 ft., Black (Discontinued)

  • Mfr # P1020-12S
  • Zoro # G4071926
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1020-12S
Zoro #
G4071926
UPC #
078477308820
Country of Origin
Mexico

Dimensions

Cord Length
12 ft.
Height
9.5000 in

Details

Item
PDU
Type
Surge, Rack Mounted
Number of Outlets
10
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Standards
UL 60950-1
Mounting Style
Rack Mount
Voltage
120V AC
Max. Amps
15A
Series
P1000 Series
Application
Data Centers, Computer Rooms and Other High Demand Environments

Description

Horizontal Power Distribution Unit 120V 15 Amp NEMA 5-15P Plug Type 10 Receptacles with 12 ft. Power Cord, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.