This item is Discontinued.

This item is Discontinued.
PDU, Surge, Rack Mounted, 5-20R, 5-20P, 10 ft., Black (Discontinued)
Mfr #
P1041-10S
Zoro #
G4071585
UPC # 78477308899
Country of Origin Mexico
Category Power Strips & Plug Adapters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P1041-10S
- Zoro #
- G4071585
- UPC #
- 78477308899
- Country of Origin
- Mexico
Dimensions
- Cord Length
- 10 ft.
- Dimensions
- 1.8 in L x 1.75 in W x 30 in H
- Height
- 6.7500 in
Details
- Item
- PDU
- Type
- Surge, Rack Mounted
- Number of Outlets
- 16
- Receptacle Configuration
- 5-20R
- Plug Configuration
- 5-20P
- Color
- Black
- Standards
- UL 60950-1
- Max. Amps
- 20A
- Voltage
- 120V AC
- Series
- P1000 Series
- Mounting Style
- Rackmount/0U
- NEMA Plug Configuration
- 5-20P
- Housing Material
- Cold Rolled Steel
- Mounting
- Surface
- Voltage Rating
- 120
- Application
- Data Centers, Computer Rooms and Other High Demand Environments
- Frequency Rating
- 50/60
Description
Vertical Power Distribution Unit 120 Volt 20 Amp NEMA 5-20P Plug Type, 16 Receptacles with 10 ft. Power Cord, Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.