This item is Discontinued.

This item is Discontinued.
PDU, Surge, Rack Mounted, 5-20R, L5-20P, 12 ft., Black (Discontinued)
Mfr #
P1022-12L
Zoro #
G4069984
UPC # 78477308844
Country of Origin Mexico
Category Power Strips & Plug Adapters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P1022-12L
- Zoro #
- G4069984
- UPC #
- 78477308844
- Country of Origin
- Mexico
Dimensions
- Cord Length
- 12 ft.
- Height
- 9.5000 in
Details
- Item
- PDU
- Type
- Surge, Rack Mounted
- Number of Outlets
- 10
- Receptacle Configuration
- 5-20R
- Plug Configuration
- L5-20P
- Color
- Black
- Standards
- UL 60950-1
- Voltage
- 120V AC
- Mounting Style
- Rack Mount
- Max. Amps
- 20A
- Series
- P1000 Series
- Application
- Data Centers, Computer Rooms and Other High Demand Environments
Description
Horizontal Power Distribution Unit 120 Volt 20 Amp NEMA L5-20P Locking Plug Type, 10 Receptacles with 12 ft. Power Cord, Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.