This item is Discontinued.

This item is Discontinued.
PDU, Surge, Rack Mounted, 5-20R, L5-30P, 10 ft., Black (Discontinued)
Mfr #
P1045-10L
Zoro #
G4048695
UPC # 78477308936
Country of Origin Mexico
Category Power Strips & Plug Adapters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P1045-10L
- Zoro #
- G4048695
- UPC #
- 78477308936
- Country of Origin
- Mexico
Dimensions
- Cord Length
- 10 ft.
- Width
- 1.8"
- Depth
- 1.8"
- Height
- 48"
Details
- Item
- PDU
- Type
- Surge, Rack Mounted
- Receptacle Configuration
- 5-20R
- Plug Configuration
- L5-30P
- Color
- Black
- Standards
- UL 60950-1
- Series
- P1000 Series
- NEMA Plug Configuration
- L5-30P
- Voltage
- 120V AC
- Max. Amps
- 30A
- Mounting Style
- Rackmount/0U
- Number of Outlets
- 24
- Application
- Data Center, Computer Rooms and Other High Demand Environment Applications
- Product Type
- PDU
- Input Voltage
- 120 V AC
- Mounting Orientation
- Vertical
- Receptacle Detail
- 24 x NEMA 5-20R
- Mount Type
- Rack-mountable
Description
Vertical Power Distribution Unit 120 Volt 30 Amp NEMA L5-30P Locking Plug Type, 24 Receptacles with 10 ft. Power Cord, Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.