This item is Discontinued.

Leviton PDU, Surge, Rack Mounted, 5-20R, L5-30P, 12 ft., Black P1023-12L

This item is Discontinued.

Leviton

PDU, Surge, Rack Mounted, 5-20R, L5-30P, 12 ft., Black (Discontinued)

Mfr # P1023-12L
Zoro # G4049788
UPC # 78477308851
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P1023-12L
Zoro #
G4049788
UPC #
78477308851
Country of Origin
Mexico

Dimensions

Cord Length
12 ft.
Height
10.0000 in

Details

Item
PDU
Type
Surge, Rack Mounted
Receptacle Configuration
5-20R
Plug Configuration
L5-30P
Color
Black
Standards
UL 60950-1
Voltage
120V AC
Max. Amps
30A
Series
P1000 Series
Number of Outlets
10
Mounting Style
Rack Mount
Application
Data Center, Computer Rooms and Other High Demand Environment Applications

Description

Horizontal Power Distribution Unit 120 Volt 30 Amp NEMA L5-30P Locking Plug Type, 16 Receptacles with 12 ft. Power Cord, Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.