This item is Discontinued.

This item is Discontinued.
Pin & Sleeve Connector, 16 A, 440/460V AC, 4 Pole, IEC Grounding (Discontinued)
Mfr #
W416-C11
Zoro #
G3833734
UPC # 78477677810
Country of Origin Unknown
Category Pin & Sleeve Connectors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W416-C11
- Zoro #
- G3833734
- UPC #
- 78477677810
- Country of Origin
- Unknown
Dimensions
- Length
- 18.1100 in
- Height
- 3.94 in
- Wire Size
- 16 to 14 AWG
Details
- Item
- Pin & Sleeve Connector
- Current Rating
- 16 A
- Voltage Rating
- 440/460V AC
- Number of Poles
- 4
- Number of Wires
- 5
- IP Rating
- IP66, IP67
- Grounding Style
- IEC
- Housing Color
- Red
- Standards
- CE Marked, NOM Certified, RETIE Certified, IEC Rating 60309-1 and 60309-2
- Resistance Properties
- Impact Resistant
- Impact Rating
- IK08
- Hz
- 60Hz
- Operating Temp. Range
- -25°C to 40°C
Description
16 Amp, 440-460 Volt, 3P+N+E (4P, 5W), Clock Position 11, IEC/EN 60309-1 & 60309-2, International Configuration Connector, Industrial Grade, IP66/67, Watertight - RED
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.