This item is Discontinued.

This item is Discontinued.
Pin & Sleeve Connector, 32 A, 200/250V AC, 2 Pole, IEC Grounding (Discontinued)
Mfr #
S232-C6
Zoro #
G3833865
UPC # 78477676592
Country of Origin Slovakia
Category Pin & Sleeve Connectors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S232-C6
- Zoro #
- G3833865
- UPC #
- 78477676592
- Country of Origin
- Slovakia
- Item
- Pin & Sleeve Connector
- Current Rating
- 32 A
- Voltage Rating
- 200/250V AC
- Number of Poles
- 2
- Number of Wires
- 3
- IP Rating
- IP44
- Wire Connection Type
- Screw Terminals
- Grounding Style
- IEC
- Housing Color
- Blue
- Standards
- CE Marked, NOM Certified, RETIE Certified, IEC Rating 60309-1 and 60309-2
- Resistance Properties
- Impact Resistant
- Material
- Polymer
- Application
- Industrial
- Hz
- 50/60Hz
- Operating Temp. Range
- -25°C to 40°C
- Impact Rating
- IK08
- Grade
- Industrial
- Series
- Series I
- Frequency Rating
- 50/60
- Temperature Rating
- -25 to 40
Dimensions
- Length
- 18.1100 in
- Height
- 3.94 in
- Wire Size
- 14 to 10 AWG
- Dimensions
- 2.6 in Dia x 6.9 in L
Description
32 Amp, 200-250 Volt, 2P+E (2P, 3W), Clock Position 6, IEC/EN 60309-1 & 60309-2, International Configuration Connector, Industrial Grade, IP44, Splashproof - BLUE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.