Shop LEVITON

Porcelain Keyless Lamp Socket 022-8052-00I

  • Mfr # 022-8052-00I
  • Zoro # G003995997

product price: 
$
27.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
022-8052-00I
Zoro #
G003995997
UPC #
78477196359
Country of Origin
China

Description

  • Single circuit
  • Medium base
  • No. 18 AWG removable bracket, with 9" leads
  • Plastic, 9" long, stripped .75"
  • Ivory
  • 660 watt
  • 250 volt
  • Length: 1
  • Width: 1
  • Height: 2
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.