This item is Discontinued.

Leviton PDU, Surge, Rack Mounted, 5-20R, 5-20P, 10 ft., Black P1043-10S

This item is Discontinued.

Leviton

PDU, Surge, Rack Mounted, 5-20R, 5-20P, 10 ft., Black (Discontinued)

Mfr # P1043-10S
Zoro # G4073493
UPC # 78477308912
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P1043-10S
Zoro #
G4073493
UPC #
78477308912
Country of Origin
Mexico

Dimensions

Cord Length
10 ft.
Width
1.8"
Depth
1.8"
Height
48"

Details

Item
PDU
Type
Surge, Rack Mounted
Number of Outlets
24
Receptacle Configuration
5-20R
Plug Configuration
5-20P
Color
Black
Standards
UL 60950-1
Series
P1000 Series
NEMA Plug Configuration
5-20P
Mounting Style
Rackmount/0U
Max. Amps
20A
Voltage
120V AC
Application
Data Center, Computer Rooms and Other High Demand Environment Applications
Input Voltage
120 V AC
Product Type
PDU
Power Rating (VA)
1920 VA
Mounting Orientation
Vertical
Receptacle Detail
24 x NEMA 5-20R
Output Voltage
120 V AC
Package Contents
P1000 24-Outlets 1.92kVA PDU, Standard Mounting and Button Mounting Hardware
Mount Type
Rack-mountable

Description

Vertical Power Distribution Unit 120 Volt 20 Amp NEMA 5-20P Plug Type, 24 Receptacles with 10 ft. Power Cord, Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.