This item is Discontinued.

This item is Discontinued.
RELAY BOARD OR MULTIPLE RELAY MODULE DCAP 1000 POINTS (Discontinued)
Mfr #
T201E-102
Zoro #
G4072574
UPC # 078477639474
Country of Origin United States
Category Data Entry & Display Devices
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T201E-102
- Zoro #
- G4072574
- UPC #
- 078477639474
- Country of Origin
- United States
Dimensions
- Width
- 8.25 in
- Height
- 2.00 in
- Length
- 11.00 in
Details
- Application
- Commercial Applications
- Voltage Rating
- 6 VDC
- Specifications
- 6 VDC Power Supply
- Power Supply
- 6VDC
- Type
- High Capacity Wireless
Description
WWireless Data Concentrating Access Point. Dcap Model. 1000 Meter Points. Includes 6vVDC Power Supply. Ethernet And USB Cables
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.