This item is Discontinued.

This item is Discontinued.
RELAY BOARD OR MULTIPLE RELAY MODULE DCAP 150 METER POINTS (Discontinued)
Mfr #
T201E-151
Zoro #
G4073177
UPC # 078477639481
Country of Origin United States
Category Data Entry & Display Devices
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T201E-151
- Zoro #
- G4073177
- UPC #
- 078477639481
- Country of Origin
- United States
Dimensions
- Width
- 8.25 in
- Height
- 2.00 in
- Length
- 11.00 in
Details
- Application
- Commercial Applications
- Power Supply
- 6VDC
- Type
- Wireless Data Concentrating Access Point
- Voltage Rating
- 6 VDC
Description
Wireless Data Concentrating Access Point DCAP 150 Meter Points Max. Includes 6VDC Power Supply. Ethernet And Usb Cables
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.