This item is Discontinued.

This item is Discontinued.
RELAY BOARD OR MULTIPLE RELAY MODULE MODHOPPER OUTDOOR ANTEN (Discontinued)
Mfr #
R9120-ANT
Zoro #
G4082618
UPC # 078477697764
Country of Origin United States
Category Data Entry & Display Devices
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R9120-ANT
- Zoro #
- G4082618
- UPC #
- 078477697764
- Country of Origin
- United States
- Application
- Commercial and Industrial Applications
- Mounting Type
- Threaded
- Type
- ANTENNA
Dimensions
- Height
- 6.7500 in
- Length
- 11.5000 in
Description
Antenna - Obvius P/n Anxfg9023 Antenna Mounting. Bracket - Obvius P/n Anxfm2 Antenna Extension Cable Obvius P/n Cxta19kp-20.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.