This item is Discontinued.

This item is Discontinued.
RJ JACK AND MODULE WP FCONN MID WH (Discontinued)
Mfr #
40539-MW
Zoro #
G4073362
UPC # 78477140550
Country of Origin Taiwan, Province of China
Category Voice & Data Jacks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40539-MW
- Zoro #
- G4073362
- UPC #
- 78477140550
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 0.88 in
- Width
- 7 in
- Size
- Midsize
- Length
- 5.00 in
Details
- Material
- Nylon
- Color
- White
- Type
- Midsize Telephone & Video Wallplates
- Application
- Commercial and Residential Applications
- Wallplate
- Included
- Jack Style
- F-Type
- Standards and Certifications
- UL
- Wiring Type
- Type 625D
- Quantity of Jacks
- 1
- Jack Type
- Video
- Housing/Plate Material
- High-Impact Plastic
- Mount
- Box
- Mounting Type
- Midway Wallplate Flush
Description
Midsize Video Wall Jack. F connector - White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.