This item is Discontinued.

This item is Discontinued.
Side Drop Off Kit 8 in W, 2.25 in H, 6.00 in L, Yellow (Discontinued)
Mfr #
S2DRP-STB
Zoro #
G4095062
UPC # 078477266939
Country of Origin Unknown
Category Raceway Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S2DRP-STB
- Zoro #
- G4095062
- UPC #
- 078477266939
- Country of Origin
- Unknown
- Type
- Side Drop Off Kit
- Color
- Yellow
- Material
- Noryl Plastic
- Application
- Cable Management Applications
- Component
- Side Drop-Off Kits
- Standard
- UL Listed (94 V-0);NEBS (GR-63-CORE);UL Listed (2024A)
- Suitable For Use With
- 2 x 2 in Square Tube, Raceway System
Dimensions
- Width
- 8 in
- Height
- 2.25 in
- Length
- 6.00 in
- Size
- 2"x2"
Description
2x2 Side Drop-Off Kit (for square convoluted tubing)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.