This item is Discontinued.

Leviton Single Hole Busbar, 1135A, 1000V AC, 1 Phase, 1 Wire 49MR2-XB

This item is Discontinued.

Leviton

Single Hole Busbar, 1135A, 1000V AC, 1 Phase, 1 Wire (Discontinued)

Mfr # 49MR2-XB
Zoro # G3899848
UPC # 078477386507
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
49MR2-XB
Zoro #
G3899848
UPC #
078477386507
Country of Origin
Mexico

Dimensions

Height
4.31 in
Width
8 in
Depth
7-1/2 in
Dimensions
3.91 in Dia x 4.98 in L
Wire Size
313 to 777

Details

Item
Single Hole Busbar
Amps
1135A
Voltage
1000V AC
Number of Poles
2
Phase/Wire
1 Phase, 1 Wire
Enclosure Rating
NEMA 3R
Application
Sports, Entertainment and Movie Industry, Welding and Construction Sites, Theme Parks and Carni
Type
45 deg Male
Finish
Powder Coated
Color
Blue
Receptacle Housing
Powder-Coated Cast Aluminum
Dust Cap
Santoprene TPV
Clevis Pin
Stainless Steel
Padlock Bracket
Stainless Steel
Housing Gasket
Rubber
Bus Bar Contact
Silver-Plated High Conductivity Alloy
Bus Bar Insulator
Santoprene TPV
Gender
Male
Series
49 Series
Housing Material
Cast Aluminum
Mounting Type
Panel
Contact Material
Alloy
Temperature Rating
-60 to 135

Description

49 Series Rhino-Hide, Double Pole, Male, 45 Degree Receptacle, Single Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Blue

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.