Shop All Straight Blade Plugs
Leviton
Straight Blade Plug
Mfr # 5366-C
Zoro # G204836525
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125VAC
- NEMA Plug Configuration - Plugs and Receptacles 5-20P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5366-C
- Zoro # G204836525
- UPC # 07847779587
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Cord Size | 0.23 in to 0.685 in |
Face Diameter | 1.39 in |
Minimum Wire Size | 18 AWG |
Outside Diameter | 1.53 in |
Maximum Wire Size | 10 AWG |
For Minimum Cable Diameter | 0.23 in |
For Maximum Cable Diameter | 0.685 in |
Body Length | 1.98 in |
Description
Straight Blade Plug, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Horsepower Rating 1 hp, Housing Color Black, White, IP Rating Not Rated, NEMA Plug Configuration 5-20P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, UL 94 Flammability Rating V-2, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.39 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fitting, Coupler, Ld3, Low V, Wh, 1.5", PK20 (CF3WH-E)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC015)
- HUBBELL 20A Watertight Locking Plug 3P 4W 480VAC L16-20P YL (HBL26W76)
- ITT CANNON CAB CON 16 PIN 18/16 F80 A36 (308587000)
- LEVITON Flanged Receptacle, Gray, 15 A, Rect, 5-15P (5278-CWP)
- LEVITON Industrial Straight Blade Plug, 2-Pole, 15 A, 125V AC, 5-15P, Screw Terminal, Black/White (5266-C)
- LEVITON Straight Blade Plug (5666-C)
- LEVITON Agl Strt Blade Plug, Blk, 50 A, Stnd, 15-50P (8452-P)
- LEVITON Plug Locking L10-20P 20A (02361-0PB)
- LEVITON Clamlite Plug 2Wire Wht (036-00101-2WP)
- LEVITON Straight Blade Plug (14W34)
- Leviton Straight Blade Plugs