This item is Discontinued.

This item is Discontinued.
Power Strip, Surge, 5-15R, 5-15P, 15 ft., Beige (Discontinued)
Mfr #
S2000-S15
Zoro #
G4048756
UPC # 78477376416
Country of Origin China
Category Power Strips & Plug Adapters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S2000-S15
- Zoro #
- G4048756
- UPC #
- 78477376416
- Country of Origin
- China
- Item
- Power Strip
- Type
- Surge
- Receptacle Configuration
- 5-15R
- Plug Configuration
- 5-15P
- Color
- Beige
- Standards
- ANSI/IEEE Category A, B & C C-62.41 & 62.45, cULus Listed
- Rated Joules
- 2020 J
- Housing Material
- ABS Molded Plastic
- Series
- S2000
- Outlet Surge Protection
- Yes
- Voltage
- 120V AC
- Voltage Rating
- 120 V
- Number of Outlets
- 9
- Max. Surge Current
- 67.5kA
- Hz
- 50/60 Hz
- Number of Outlet Rows
- 1
- Noise Attenuation
- -10 to -20 dB
- Max. Amps
- 15A
- Material
- ABS
- Application
- Commercial
- Grade
- Commercial
- Outlet
- Six-In-One
Dimensions
- Cord Length
- 15 ft.
- Width
- 2 in
- Height
- 14.44 in
- Dimensions
- 4.46 in H x 11.75 in W x 1.81 in D
Description
120 Volt/15 Amp, Office Grade Surge Strip, Abs Plastic Enclosure, 15-Ft, 5-15P plug, Beige
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.