This item is Discontinued.

This item is Discontinued.
TIME SWITCH BU PN&SL INTL SURF REC 2P3W 63A 200-250V (Discontinued)
Mfr #
W263-S6
Zoro #
G4084858
UPC # 78477679579
Country of Origin Unknown
Category Specialty Switches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W263-S6
- Zoro #
- G4084858
- UPC #
- 78477679579
- Country of Origin
- Unknown
Dimensions
- Height
- 5.79 in
- Length
- 15.1570 in
Details
- Color
- Blue
- Voltage
- 200/250 VAC
- Application
- Industrial
- Pole
- 2
- Terminal Accom.
- #10 - #4 AWG
- Wire
- 3
- RETIE Certified
- Yes
- IEC Rating
- 60309-1 and 60309-2
- NOM Certified
- Yes
- Operating Temperature
- -25°C to 40°C
- IK Rating
- IK08
- IP Rating
- IP66/IP67
- Contacts
- Nickel Plated Brass
- Device Type
- Receptacle
- CE
- Marked
- Housing
- Halogen-free engineering polymer
- Amperage
- 63 A
- Frequency
- 50/60Hz
- Type
- Pin and Sleeve
- Voltage Rating
- 2
- Standard
- NOM Certified
- Amperage Rating
- 3A
Description
63 Amp, 200-250 Volt, 2P+E (2P, 3W), Clock Position 6, IEC/EN 60309-1 & 60309-2, International Configuration Suface Mounting Socket Outlet, Industrial Grade, IP66/67, Watertight - BLUE
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.