This item is Discontinued.

This item is Discontinued.
TIME SWITCH BU PN&SL SURF REC 6H 2P3W 32A 200-250V (Discontinued)
Mfr #
W232-S6
Zoro #
G4079836
UPC # 78477679296
Country of Origin Slovakia
Category Specialty Switches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W232-S6
- Zoro #
- G4079836
- UPC #
- 78477679296
- Country of Origin
- Slovakia
Dimensions
- Length
- 15.7480 in
- Height
- 4.25 in
Details
- Color
- Blue
- Application
- Industrial
- Voltage
- 200/250 VAC
- Terminal Accom.
- 14-8 AWG
- RETIE Certified
- Yes
- IK Rating
- IK08
- IEC Rating
- 60309-1 and 60309-2
- NOM Certified
- Yes
- Pole
- 2
- Housing
- Halogen-free engineering polymer
- IP Rating
- IP66/IP67
- Device Type
- Receptacle
- CE
- Marked
- Frequency
- 50/60Hz
- Wire
- 3
- Amperage
- 32 A
- Contacts
- Nickel Plated Brass
- Operating Temperature
- -25°C to 40°C
- Standard
- IP66/67
- Type
- Pin and Sleeve
Description
32 Amp, 200-250 Volt, 2P+E (2P, 3W), Clock Position 6, IEC/EN 60309-1 & 60309-2, International Configuration Suface Mounting Socket Outlet, Industrial Grade, IP66/67, Watertight - BLUE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.