This item is Discontinued.

This item is Discontinued.
TIME SWITCH INTL 16A 200-250V 3P4W REC W316-R9 (Discontinued)
Mfr #
W316-R9
Zoro #
G4082277
UPC # 78477678824
Country of Origin Slovakia
Category Specialty Switches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W316-R9
- Zoro #
- G4082277
- UPC #
- 78477678824
- Country of Origin
- Slovakia
Dimensions
- Length
- 19.2910 in
- Height
- 4.92 in
Details
- Color
- Blue
- Application
- Industrial
- Voltage
- 200/250 VAC
- Operating Temperature
- -25°C to 40°C
- Device Type
- Receptacle
- Amperage
- 16 A
- Contacts
- Nickel Plated Brass
- Frequency
- 50/60Hz
- IK Rating
- IK08
- Terminal Accom.
- #16 - #12 AWG
- IP Rating
- IP66/IP67
- RETIE Certified
- Yes
- CE
- Marked
- Housing
- Halogen-free engineering polymer
- Pole
- 3
- Wire
- 4
- IEC Rating
- 60309-1 and 60309-2
- NOM Certified
- Yes
- Type
- Pin and Sleeve
- Standard
- IP66/67
Description
16 Amp, 200-250 Volt, 3P+E (3P, 4W), Clock Position 9, IEC/EN 60309-1 & 60309-2, International Configuration Panel Mounting Socket Outlet, Industrial Grade, IP66/67, Watertight - BLUE
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.