This item is Discontinued.

This item is Discontinued.
TIME SWITCH INTL 16A 440-460V SPLSH SURF REC (Discontinued)
Mfr #
S316-S11
Zoro #
G4009678
UPC # 78477679272
Country of Origin Slovakia
Category Specialty Switches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S316-S11
- Zoro #
- G4009678
- UPC #
- 78477679272
- Country of Origin
- Slovakia
- Color
- Red
- Voltage
- 440-460 VAC
- Material
- Polymer
- Application
- Industrial
- RETIE Certified
- Yes
- IK Rating
- IK08
- Contacts
- Nickel Plated Brass
- Wire
- 4
- Frequency
- 60Hz
- Housing
- Halogen-free engineering polymer
- Operating Temperature
- -25°C to 40°C
- NOM Certified
- Yes
- Pole
- 3
- Amperage
- 16 A
- IEC Rating
- 60309-1 and 60309-2
- IP Rating
- IP44
- Device Type
- Receptacle
- CE
- Marked
- Terminal Accom.
- #16 - #12 AWG
- Type
- Splashproof
- Grade
- Industrial
- Frequency Rating
- 60
- Temperature Rating
- -25 to 40
- Voltage Rating
- 600 VAC/250 VDC
Dimensions
- Length
- 15.7480 in
- Height
- 4.25 in
- Dimensions
- 5.2 in H x 3.9 in W x 2.6 in D
Description
16 Amp, 440-460 Volt, 3P+E (3P, 4W), Clock Position 11, IEC/EN 60309-1 & 60309-2, International Configuration Surface Mounting Socket Outlet, Industrial Grade, IP44, Splashproof - RED
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.