This item is Discontinued.

Leviton TIME SWITCH INTL 32A 346-415V 4P5W REC W432-R6

This item is Discontinued.

Leviton

TIME SWITCH INTL 32A 346-415V 4P5W REC (Discontinued)

Mfr # W432-R6
Zoro # G3967276
UPC # 78477678800
Country of Origin Slovakia
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W432-R6
Zoro #
G3967276
UPC #
78477678800
Country of Origin
Slovakia

Dimensions

Height
4.25 in
Length
15.7480 in
Dimensions
4 in Dia x 4.2 in L

Details

Color
Red
Material
Polymer
Voltage
346-415 VAC
Application
Industrial
Housing
Halogen-free engineering polymer
Contacts
Nickel Plated Brass
RETIE Certified
Yes
Wire
5
Operating Temperature
-25°C to 40°C
Device Type
Receptacle
CE
Marked
Frequency
50/60Hz
IK Rating
IK08
Amperage
32 A
Pole
4
Terminal Accom.
14-8 AWG
IEC Rating
60309-1 and 60309-2
NOM Certified
Yes
IP Rating
IP66/IP67
Frequency Rating
50/60
Grade
Industrial
Voltage Rating
346 to 415
Standard
IP66/67
Temperature Rating
-25 to 40
Type
Watertight

Description

32 Amp, 346-415 Volt, 3P+N+E (4P, 5W), Clock Position 6, IEC/EN 60309-1 & 60309-2, International Configuration Panel Mounting Socket Outlet, Industrial Grade, IP66/67, Watertight - RED

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.