This item is Discontinued.

This item is Discontinued.
TIME SWITCH RD INTL 32A 440-460V SURF REC (Discontinued)
Mfr #
S332-S11
Zoro #
G4008524
UPC # 78477679371
Country of Origin Unknown
Category Specialty Switches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S332-S11
- Zoro #
- G4008524
- UPC #
- 78477679371
- Country of Origin
- Unknown
- Color
- Red
- Application
- Industrial
- Voltage
- 440-460 VAC
- Operating Temperature
- -25°C to 40°C
- Amperage
- 32 A
- NOM Certified
- Yes
- Pole
- 3
- Terminal Accom.
- 14-8 AWG
- IEC Rating
- 60309-1 and 60309-2
- Housing
- Halogen-free engineering polymer
- Frequency
- 60Hz
- CE
- Marked
- IK Rating
- IK08
- Wire
- 4
- Device Type
- Receptacle
- Contacts
- Nickel Plated Brass
- IP Rating
- IP44
- RETIE Certified
- Yes
- Type
- Pin and Sleeve
Dimensions
- Length
- 15.7480 in
- Height
- 4.25 in
Description
32 Amp, 440-460 Volt, 3P+E (3P, 4W), Clock Position 11, IEC/EN 60309-1 & 60309-2, International Configuration Surface Mounting Socket Outlet, Industrial Grade, IP44, Splashproof - RED
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.