This item is Discontinued.

This item is Discontinued.
TIME SWITCH RD P/S REC 3P4W 16A 380-415V 6H CL POS (Discontinued)
Mfr #
S316-R6
Zoro #
G4066746
UPC # 78477678688
Country of Origin Unknown
Category Specialty Switches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S316-R6
- Zoro #
- G4066746
- UPC #
- 78477678688
- Country of Origin
- Unknown
- Color
- Red
- Material
- Polymer
- Voltage
- 380-415 VAC
- Application
- Industrial
- IK Rating
- IK08
- Operating Temperature
- -25°C to 40°C
- Terminal Accom.
- #16 - #12 AWG
- Device Type
- Receptacle
- Frequency
- 50/60Hz
- Contacts
- Nickel Plated Brass
- Wire
- 4
- Housing
- Halogen-free engineering polymer
- Amperage
- 16 A
- Pole
- 3
- CE
- Marked
- IP Rating
- IP44
- IEC Rating
- 60309-1 and 60309-2
- RETIE Certified
- Yes
- NOM Certified
- Yes
- Grade
- Industrial
- Voltage Rating
- 380 to 415
- Temperature Rating
- -25 to 40
- Frequency Rating
- 50/60
- Type
- Splashproof
Dimensions
- Height
- 4.92 in
- Length
- 19.2910 in
- Dimensions
- 3.4 in L x 2.7 in W
Description
16 Amp, 380-415 Volt, 3P+E (3P, 4W), Clock Position 6, IEC/EN 60309-1 & 60309-2, International Configuration Panel Mounting Socket Outlet, Industrial Grade, IP44, Splashproof - RED
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.