This item is Discontinued.

Leviton TIME SWITCH YL INTL PN&SL SURF REC 2P3W 16A 100-130V W216-S4

This item is Discontinued.

Leviton

TIME SWITCH YL INTL PN&SL SURF REC 2P3W 16A 100-130V (Discontinued)

Mfr # W216-S4
Zoro # G4008533
UPC # 78477679326
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W216-S4
Zoro #
G4008533
UPC #
78477679326
Country of Origin
Unknown

Dimensions

Height
4.25 in
Length
15.7480 in
Dimensions
5.3 in H x 3.6 in W x 2.6 in D

Details

Color
Yellow
Material
Polymer
Voltage
100/130 VAC
Wire
3
Contacts
Nickel Plated Brass
Frequency
50/60Hz
IEC Rating
60309-1 and 60309-2
Pole
2
RETIE Certified
Yes
Housing
Halogen-free engineering polymer
NOM Certified
Yes
Device Type
Receptacle
Amperage
16 A
IK Rating
IK08
IP Rating
IP66/IP67
Terminal Accom.
#16 - #12 AWG
CE
Marked
Operating Temperature
-25°C to 40°C
Type
Watertight
Frequency Rating
50/60
Amperage Rating
16
Temperature Rating
-25 to 40
Voltage Rating
100 to 130
Grade
Industrial

Description

16 Amp, 100-130 Volt, 2P+E (2P, 3W), Clock Position 4, IEC/EN 60309-1 & 60309-2, International Configuration Surface Mounting Socket Outlet, Industrial Grade, IP66/67, Watertight - YELLOW

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.