This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N33NC-DS
- Zoro #
- G4025385
- UPC #
- 78477374429
- Country of Origin
- Mexico
Dimensions
- Height
- 5.88 in
- Width
- 4.66 in
- Length
- 6.56 in
- Size
- 6.15 H x 4.33 W x 4.30 D in
Details
- Color
- Gray
- Connection
- Back Wired;Side Wired
- Item
- Switch Enclosure
- NEMA Rating
- Type 3R
- Features
- 5.42" D x 4.26" W x 6.15" H
- For Use With
- Manual Motor Starters
- Enclosure NEMA Rating
- 3R
- Device Type
- Enclosure
- UL 60947-4-1
- supersedes UL 508
- Enclosure Cover Material
- Steel
- Standards and Certifications
- cULus
- Enclosure Rating
- Type 3R
- Enclosure Material
- Steel
- Standard
- NEMA (WD-1 & WD-6);ANSI (C-73);NOM Certified (057);UL508 (File E63969);cUL per CSA C22.2 No. 111 (File E63969)
- Operating Temperature
- -40 to +60 °C
- Application
- Commercial
- Actuator
- Toggle
- Environmental Conditions
- Flammability (Rated V-0 per UL94)
Description
Type 3R Enclosure (for use with 30 Amp or 40 Amp Motor Starter Switches), Steel, Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.