This item is Discontinued.

This item is Discontinued.
Straight Blade Receptacle, 5-15R, 15 A, 125V AC (Discontinued)
Mfr #
R08-T5632-0BT
Zoro #
G3858177
UPC # 078477683880
Country of Origin China
Category Straight Blade Receptacles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R08-T5632-0BT
- Zoro #
- G3858177
- UPC #
- 078477683880
- Country of Origin
- China
- Item
- Straight Blade Receptacle
- Receptacle Type
- Duplex
- NEMA Receptacle Configuration
- 5-15R
- Current Rating
- 15 A
- Voltage Rating
- 125V AC
- Housing Color
- Light Almond
Description
Experience Leviton products as never before. Our showrooms in the historic central business district of New Orleans and in the heart of San Francisco bring to life the latest Leviton solutions. Electrical contractors, architects, builders, developers and system integrators may walk through a variety of typical business and residential settings to experience how Leviton innovation transforms an ordinary space into an extraordinary place to live and work.
- • Side wired and back wired
- • Smart chip recognizes and optimizes the charging requirements of individual devices
- • Easy to install and can replace existing outlets
- • Fits in a standard wallbox, is compatible with standard wallplates and can be multi-ganged with other devices
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.