This item is Discontinued.

This item is Discontinued.
Wall Switch Key (Discontinued)
Mfr #
55500-PRT
Zoro #
G4065145
UPC # 78477329108
Country of Origin Unknown
Category Toggle Switches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 55500-PRT
- Zoro #
- G4065145
- UPC #
- 78477329108
- Country of Origin
- Unknown
Dimensions
- Height
- 0.10 in
- Width
- 6 in
- Length
- 3.50 in
Details
- Item
- Wall Switch Key
- Material
- Metallic
- For Use With
- Mfr. No. 1201-2L, 1202-2L, 1203-2L, 1204-2L, 1221-2L, 1222-2L, 1223-2L, 1224-2L, 1257-L, 1281-L, 1285-L & 1288-L
- Grade
- Industrial
- Standard
- UL
- Application
- Commercial
- Suitable For Use With
- Leviton® 1201-2L/1202-2L/1203-2L/1204-2L/1221-2L/1222-2L/1223-2L/1224-2L/1257-L/1281-L/1285-L/1288-L Toggle Switch and Locking Type Switch and Wallplate
- Type
- Key Switch
Description
Key Switch For Wallplates
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.