This item is Discontinued.

Leviton Deluxe Cord Grip, Straight, 3 in, Aluminum Body, Stainless Steel Grip L7745

This item is Discontinued.

Leviton

Deluxe Cord Grip, Straight, 3 in, Aluminum Body, Stainless Steel Grip (Discontinued)

Mfr # L7745
Zoro # G4086626
UPC # 078477974308
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L7745
Zoro #
G4086626
UPC #
078477974308
Country of Origin
Mexico
Item
Deluxe Cord Grip
Gender
Male
Body Style
Straight
Material - Body
Aluminum
Material - Grip
Stainless Steel
Standards
UL Listed; CSA Certified
Application
Hazardous Locations and Industrial Applications
Standard
UL Listed;CSA Certified

Dimensions

Thread Size
3 in
Height
3.00 in
Length
17.50 in
Width
3 in

Description

3-Inch, Straight, Male, Aluminum Body, Deluxe Cord Sealing Strain-Relief, 1.750, 1.875 Cord Range

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.