This item is Discontinued.

This item is Discontinued.
Wire Lacing Cord Dbl U Eye Closed Msh Supp 4.00 - 4.49 (Discontinued)
Mfr #
L9719
Zoro #
G4083022
UPC # 78477972168
Country of Origin Unknown
Category Cable Support Grips
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9719
- Zoro #
- G4083022
- UPC #
- 78477972168
- Country of Origin
- Unknown
- Application
- Industrial Applications
- Type
- Wire Mesh Support Grips
- Tensile Strength
- 13120 LBS
- Standard
- CSA Certified
- Working Load
- 1312 lb
Dimensions
- Length
- 17.00 in
- Width
- 2 in
- Height
- 1.00 in
Description
Double U Eye, Closed Mesh, Double Weave, Heavy Duty, Support Wire Mesh Grip, 4.00 to 4.49 Cable Diameter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.