This item is Discontinued.

This item is Discontinued.
WIRE OR CABLE COMPRESSION SPLICE NID 3500 EMPTY (Discontinued)
Mfr #
N3500-STD
Zoro #
G4085122
UPC # 078477240939
Country of Origin United States
Category Input Devices & Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N3500-STD
- Zoro #
- G4085122
- UPC #
- 078477240939
- Country of Origin
- United States
Dimensions
- Length
- 11.2500 in
- Size
- 2.88 H x 10 W x 8.54 D in
- Height
- 9.4380 in
Details
- Item
- Network Interface Device
- Type
- Network Interface Device
- Standards
- UL Listed (497)
- Material
- Thermoplastic
- Application
- Commercial Applications
- Standard
- UL Listed (497)
- Mounting
- Wall
Description
Network Interface Device, 350 Series, Double Door, Empty (up to 12 fibers termination & splicing)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.