Shop LEWIS TOOLS

Lewis Lifetime Tools 24in. Roto Planter RP-3

  • Mfr # RP-3
  • Zoro # G304136839

product price: 
$
70.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RP-3
Zoro #
G304136839
UPC #
033607007035
Country of Origin
China

Description

  • Yard Butler's garden augers fit any cordless drill .38" or larger
  • Digging holes with the ease of a power tool
  • Garden augers are useful for planting bulbs, aerating trees and shrubs, weeding, fertilizing, drilling under sidewalks, putting in fence posts and dozens of other applications
  • 2-.75" diameter
  • 24" x 3" x 3"
  • Length: 24
  • Width: 3
  • Height: 3
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.