Lewis Lifetime Tools RC-3 37 in. Rotary Cultivator
- Mfr # 118480
- Zoro # G904146702
product price:Â
$
93.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 118480
- Zoro #
- G904146702
- UPC #
- -
- Country of Origin
- Mexico
Description
Features
- Yard Butler
- Size - 37 in.
- Rotary Cultivator
- Extendable Handle Lets You Adjust The Reach Up To 37 in. To Your Preference
- Removable Rotary Blades Allow You To Change The Spacing Configuration For Earlier Cultivating Between & Around Rows.
- Dimension - 37 x 9 x 6 in.
- Item Weight - 4 lbs.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.