Shop LEWIS TOOLS
Create Account
Lewis Lifetime Tools SRM-90 75 ft. Wall Mount Mighty Hose Reel
- Mfr # 157004
- Zoro # G503922301
product price:Â
$
157.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 157004
- Zoro #
- G503922301
- UPC #
- -
- Country of Origin
- Mexico
Description
Features
- Wall mount mighty hose reel
- Made from heavy duty powder coated steel
- Holds up to 75 ft. Of 5/8 in. Garden hose
- Reel swings 120 degrees out from wall so it's easy to unwind & winds up
- Designed for maximum water flow kink free hose center spool, supply hose included.
- Dimension - 8.5 x 13.5 x 13.25 in.
- Item weight - 7 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.