This item is Discontinued.

This item is Discontinued.
Drum, X860, X862, X864 (Discontinued)
Mfr #
X860H22G
Zoro #
G6287611
UPC # 734646317337
Country of Origin Japan
Category Laser Printer Drums & Fusers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X860H22G
- Zoro #
- G6287611
- UPC #
- 734646317337
- Country of Origin
- Japan
Details
- Printer Series
- None
- Printer Model
- X860e, X862e, X864e
- Max. Page Yield
- 48000
- Printer Brand
- Lexmarkâ„¢
- For Use With
- Lexmarkâ„¢ X860e, X862e, X864e
- Compatibility
- Lexmark Printers:X860de, X862de, X864de
- Item
- Photoconductor Unit
- Color
- Black
- Cartridge Condition
- New
- Product Type
- Imaging Drum
Description
Printer Brand Lexmark, Printer Series None, Printer Model X860e, X862e, X864e, Max. Page Yield 48,000, Color Black, Cartridge Condition New, Photoconductor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.