This item is Discontinued.

This item is Discontinued.
E352H11A (E350/E352) Return Program Hi-Yield Toner, 9000 Pg-Yield, Blk (Discontinued)
Mfr #
E352H11A
Zoro #
G6081291
UPC # 734646258098
Country of Origin China
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E352H11A
- Zoro #
- G6081291
- UPC #
- 734646258098
- Country of Origin
- China
- Item
- Print and Imaging Supplies
- Max. Page Yield
- 9000
- Color
- Black
- Compatible OEM Model Number
- Lexmark
- For Use With
- Lexmarkâ„¢ E350, E352
- Remanufactured Cartridge Number
- No
- Product Type
- Toner Cartridge
- Compatibility
- Lexmark Mono Laser Printer: E350D, E352DN
- Weight
- 2.2 lbs
- Features
- Return Program
- Device Types
- Laser Printer
- Yield Type
- High-Yield
- Supply Type
- Toner
Description
LexmarkTM E352H11A (E350/E352) Return Program High-Yield Toner, 9000 Page-Yield, Black
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.