This item is Discontinued.

This item is Discontinued.
E450H41G Return Program High-Yield Toner, 11000 Page-Yield, Black (Discontinued)
Mfr #
E450H41G
Zoro #
G4596415
UPC # 734646258333
Country of Origin Mexico
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E450H41G
- Zoro #
- G4596415
- UPC #
- 734646258333
- Country of Origin
- Mexico
- Item
- Print and Imaging Supplies
- Max. Page Yield
- 11000
- Color
- Black
- Compatible OEM Model Number
- Lexmark
- For Use With
- Lexmarkâ„¢ E450dn
- Remanufactured Cartridge Number
- No
- Product Type
- Toner Cartridge
- Compatibility
- Lexmark E450 Printer
- Standards
- Meets GSA Compliance Specifications
- Weight
- 2.9 lbs
- Features
- Return Program
- Yield Type
- High-Yield
- Device Types
- Laser Printer
- Supply Type
- Toner
Description
LexmarkTM E450H41G Return Program High-Yield Toner, 11000 Page-Yield, Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.