Shop LEXMARK
See all product information
Create Account
High-Yield Toner, 12,000 Page-Yield, Black
Mfr # C746H2KG
Zoro # G105696099
product price:Â $370.99
/ea
Free Shipping & Returns
Key Features
Printer Series
C746, C748
Printer Brand
Lexmark
Max. Page Yield
12000
Color
Black
For Use With
Lexmarkâ„¢ C746 Series, C748 Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C746H2KG
- Zoro #
- G105696099
- UPC #
- 734646319881
- Country of Origin
- China
Details
- Printer Series
- C746, C748
- Item
- Print and Imaging Supplies
- Printer Brand
- Lexmark
- Max. Page Yield
- 12000
- Color
- Black
- For Use With
- Lexmarkâ„¢ C746 Series, C748 Series
- Compatible OEM Model Number
- OEM
- Remanufactured Cartridge Number
- No
- Supply Type
- Toner
- Yield Type
- High-Yield
- Device Types
- Laser Printer
Description
Enjoy outstanding print quality and reliability. Extend time between cartridge replacements. Individual cartridges let you replace only the color you need.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.