This item is Discontinued.

This item is Discontinued.
High-Yield Toner, 30,000 Page-Yield, Black (Discontinued)
Mfr #
W84020H
Zoro #
G205695855
UPC # 734646395939
Country of Origin Japan
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W84020H
- Zoro #
- G205695855
- UPC #
- 734646395939
- Country of Origin
- Japan
- Item
- Print and Imaging Supplies
- Max. Page Yield
- 30000
- Color
- Black
- For Use With
- Lexmarkâ„¢ W840
- Remanufactured Cartridge Number
- No
- Compatible OEM Model Number
- OEM
- Device Types
- Laser Printer
- Yield Type
- High-Yield
- Supply Type
- Toner
Description
Makes the ordinary into the extraordinary with high-quality prints. Uses an advanced formula that resists smudging, streaking, and fading. Installs with ease, saving time and money.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.