Shop LEXMARK

International LEXX264H11G Toner Cartridge- 9000 Page Yield- Black

  • Mfr # LEXX264H11G
  • Zoro # G804160358

product price: 
$
442.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LEXX264H11G
Zoro #
G804160358
UPC #
-
Country of Origin
China
Item
Toner

Description

Lexmark International, Inc. provides businesses of all sizes with a broad range of printing and imaging products, software, solutions and services that help customers save time and money. Perceptive Software, a stand-alone software business within Lexmark, is a leading provider of enterprise content management software that helps organizations effortlessly manage the entire lifecycle of their documents and content, simplifying their business processes, and fueling greater operational efficiency. Accurate consistent lines; designed for reliable cost-effective performance. Advanced toner formulation for crisp sharp output every time.
  • OEM/Compatible: OEM.
  • Coverage Percent: 5.00 %.
  • Page-Yield: 9000.
  • Color(s): Black.
  • Inks/Toners Special Features: Return Program.
  • Dimensions: 7.1" H x 15.7" W x 5.4" D.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.